missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ QuantStudio 1 package
Offers basic features ideal for those new to qPCR or those who have a limited budget. Despite its affordability, the QuantStudio 1 system offers the quality, reliability, and advanced user experience .
£19866.00 - £24312.00
Specifications
Thermal Uniformity | 0.4°C |
---|---|
Capacity | 96 |
Display Type | Touchscreen |
Height (Metric) | 40 cm |
Width (Metric) | 27 cm |
Product Code | Brand | Content And Storage | Warranty | Excitation | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Content And Storage | Warranty | Excitation | Price | Quantity & Availability | |||
16110371
|
Applied Biosystems™
A42876 |
No PC | 1 Year Manufacturer's + 1 Years extended warranty (no planned maintenance), depot repair with loaned instrument | Bright White LED |
£20978.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16150361
|
Applied Biosystems™
A42870 |
No PC | 1 Year Manufacturer's + 1 Years Extended Warranty (1 Planned Maintenance) | 450 to 600 nm/500 to 640 nm |
£21493.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16120361
|
Applied Biosystems™
A42867 |
No PC | 1 Year Manufacturer's + 1 Years ABRC Support PLUS | Bright White LED |
£19866.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16180361
|
Applied Biosystems™
A42873 |
No PC | 1 Year Manufacturer's + 3 Years ABRC support PLUS | Bright White LED |
£23422.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16120371
|
Applied Biosystems™
A42877 |
PC (Laptop) | 1 Year Manufacturer's + 1 Years extended warranty (no planned maintenance), depot repair with loaned instrument | 450 to 600 nm/500 to 640 nm |
£21868.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16160361
|
Applied Biosystems™
A42871 |
PC (Laptop) | 1 Year Manufacturer's + 1 Years Extended Warranty (1 Planned Maintenance) | Bright White LED |
£22383.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16130361
|
Applied Biosystems™
A42868 |
PC (Laptop) | 1 Year Manufacturer's + 1 Years ABRC Support PLUS | 450 to 600 nm/500 to 640 nm |
£20756.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16190361
|
Applied Biosystems™
A42874 |
PC (Laptop) | 1 Year Manufacturer's + 3 Years ABRC support PLUS | Bright White LED |
£24312.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16130371
|
Applied Biosystems™
A42878 |
PC (Tower) | 1 Year Manufacturer's + 1 Years extended warranty (no planned maintenance), depot repair with loaned instrument | Bright White LED |
£21868.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16170361
|
Applied Biosystems™
A42872 |
PC (Tower) | 1 Year Manufacturer's + 1 Years Extended Warranty (1 Planned Maintenance) | Bright White LED |
£22383.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16140361
|
Applied Biosystems™
A42869 |
PC (Tower) | 1 Year Manufacturer's + 1 Years ABRC Support PLUS | Bright White LED |
£20756.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16100371
|
Applied Biosystems™
A42875 |
PC (Tower) | 1 Year Manufacturer's + 3 Years ABRC support PLUS | Bright White LED |
£24312.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Touchscreen—a large 8.5-inch interactive touchscreen
- Fixed block—one fixed 96-well, 0.2-mL isothermal block with an easy-to-open manual drawer
- Reaction volume—10–100 μL
- Multiplexing capability—offers the three most commonly used excitation and emission filters: FAM, VIC, and ROX
- Protocols—pre-optimized protocol templates
- Software—intuitive software that supports analysis via web browser or desktop computer
- Dyes—three filters calibrated for FAM/SYBR Green/SYTO 9, VIC/HEX/TET/JOE, and JUN/ROX/Texas Red dyes
- Sensitivity—detect differences as small as 1.5-fold quantities in singleplex reactions
- Dimensions (H x W x D) and weight—40 x 27 x 50 cm, <26 kg
Specifications
0.4°C | |
Touchscreen | |
27 cm | |
4°C to 99.9°C | |
QuantStudio 1 | |
Up to 3 Targets | |
26 kg |
96 | |
40 cm | |
50 cm | |
3.5°C/s | |
0.2 ml (96-well) | |
FAM/SYBR Green/SYTO 9, VIC/HEX/TET/JOE, JUN/ROX/Texas Red dyes | |
96-well |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Applied Biosystems™ QuantStudio 1 package