Learn More
Applied Biosystems™ QuantStudio™ 3/5 10-Dye Spectral Calibration Kit, 96-well, 0.1 mL
This easy-to-use dye calibration kit establishes the pure dye spectra and multicomponent values on the Applied Biosystems™ QuantStudio™ 3 and 5 96-well 0.1-mL real-time PCR systems.
Brand: Applied Biosystems™
469.35 GBP valid until 2024-06-29
Use promo code "21620" to get your promotional price.
Additional Details : Weight : 0.75000kg
Description
The QuantStudio™ 3/5 10-Dye Spectral Calibration Kit contains the following:
• 96-well 0.1-mL Spectral Calibration Plate 1 (containing FAM, VIC, ROX, and SYBR dyes)
• 96-well 0.1-mL Spectral Calibration Plate 2 (containing ABY, JUN, and MUSTANG PURPLE dyes)
• 96-well 0.1-mL Spectral Calibration Plate 3 (containing TAMRA, NED, and Cy5, dyes)
This multiple-dye plate calibration kit enables simultaneous dye calibrations in single plates, significantly reducing the effort and time required for dye calibration. In addition, the formulations of the dyes in Plate 2 improve results with multiplexing by more accurately representing the fluorescent spectra of the respective probes found in your real-time PCR experiments.
Specifications
96-well, 0.1 mL | |
VIC | |
1 x 96-well plate, 0.1 mL | |
Calibration Plate | |
Dry Ice | |
Spectral Calibration | |
qPCR |
Store at –20°C ± 5°C. |
|
QuantStudio™ 3, QuantStudio™ 5, QuantStudio™ 6 Pro, QuantStudio™ 7 Pro, QuantStudio™ 6 Flex (Software version 1.6 or later), QuantStudio™ 7 Flex (Software version 1.6 or later) | |
QuantStudio™ | |
Spectral Calibration | |
96-well, 0.1 mL | |
Low |
For Research Use Only. Not for use in diagnostic procedures.