missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ QuantStudio™ 3/5 10-Dye Spectral Calibration Kit, 96-well, 0.2 mL

This multiple-dye plate calibration kit enables simultaneous dye calibrations in single plates, significantly reducing the effort and time required for dye calibration.

Brand:  Applied Biosystems™ A26343

407.00 GBP valid until 2025-03-28
Use promo code "24107" to get your promotional price.


Product Code. 15879824

  • £756.00 / 1 set

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

This easy-to-use dye calibration kit establishes the pure dye spectra and multicomponent values for FAM™, VIC™, ROX™, SYBR™ , ABY™, JUN™, MUSTANG PURPLE™, TAMRA™, NED™, and Cy™5 dyes on the Applied Biosystems™ QuantStudio™ 3 and 5 96-well 0.2-mL real-time PCR systems. This multiple-dye plate calibration kit enables simultaneous dye calibrations in single plates, significantly reducing the effort and time required for dye calibration. In addition, the formulations of the dyes in Plate 2 improve results with multiplexing by more accurately representing the fluorescent spectra of the respective probes found in your real-time PCR experiments.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

96-well, 0.2 mL
QuantStudio™ 3, QuantStudio™ 5, QuantStudio™ 6 Pro, QuantStudio™ 7 Pro, QuantStudio™ 6 Flex (Software version 1.6 or later), QuantStudio™ 7 Flex (Software version 1.6 or later)
Spectral Calibration
0.2 mL
96-well, 0.2 mL
qPCR
Store at –20°C ± 5°C.

Calibration Plate
Dry Ice
1 kit
Low
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Applied Biosystems™ QuantStudio™ 3/5 10-Dye Spectral Calibration Kit, 96-well, 0.2 mL > 1 Kit

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.