Learn More
Applied Biosystems™ QuantStudio™ 3/5 Spectral Calibration Plate 1 (FAM™, VIC™, ROX™, SYBR™ dyes), 96-well, 0.1 mL
Plate establishes the pure dye spectra and multicomponent values for FAM™, VIC™, ROX™, and SYBR™ dyes on Applied Biosystems™ QuantStudio™ 3 and 5 96-well 0.1mL RT-PCR systems.
Brand: Applied Biosystems™ A26336
Code : NEW
Additional Details : Weight : 0.25000kg
Description
It enables simultaneous multiple dye calibrations in one plate, significantly reducing effort and time required for dye calibration. Please refer to the instrument user guide for full instructions on usage.
Specifications
96-well, 0.1 mL | |
VIC | |
FAM™, QuantStudio™, ROX™, SYBR™, VIC™ | |
Spectral Calibration | |
96-well, 0.1 mL |
Store at –20°C ± 5°C. |
|
QuantStudio™ 3, QuantStudio™ 5, QuantStudio™ 6 Pro, QuantStudio™ 7 Pro, QuantStudio™ 6 Flex (Software version 1.6 or later), QuantStudio™ 7 Flex (Software version 1.6 or later) | |
Calibration Plate | |
Dry Ice | |
Spectral Calibration |
For Research Use Only. Not for use in diagnostic procedures.