Learn More
Applied Biosystems™ QuantStudio™ 3/5 Spectral Calibration Plate 1 (FAM™, VIC™, ROX™, SYBR™ dyes), 96-well, 0.2 mL
This plate establishes the pure dye spectra and multicomponent values for FAM™, VIC™, ROX™, and SYBR™ dyes on Applied Biosystems™ QuantStudio™ 3 and 5 96-well 0.2-mL real-time PCR systems.
Brand: Applied Biosystems™ A26331
145.75 GBP valid until 2025-03-28
Use promo code "24107" to get your promotional price.
Description
This plate establishes the pure dye spectra and multicomponent values for FAM™, VIC™, ROX™, and SYBR™ dyes on Applied Biosystems™ QuantStudio™ 3 and 5 96-well 0.2-mL real-time PCR systems. It enables simultaneous multiple dye calibrations in one plate, significantly reducing effort and time required for dye calibration. Please refer to the instrument user guide for full instructions on usage.

Specifications
96-well, 0.2 mL | |
FAM, ROX, SYBR™, VIC | |
Calibration Plate | |
Dry Ice | |
1 plate | |
qPCR |
Store at –20°C ± 5°C. |
|
QuantStudio™ 3, QuantStudio™ 5, QuantStudio™ 6 Pro, QuantStudio™ 7 Pro, QuantStudio™ 6 Flex (Software version 1.6 or later), QuantStudio™ 7 Flex (Software version 1.6 or later) | |
Spectral Calibration | |
0.2 mL | |
96-well, 0.2 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.