missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ QuantStudio™ 3/5 Spectral Calibration Plate 2 (ABY™, JUN™, MUSTANG PURPLE™ dyes), 96-well, 0.2 mL

This plate establishes the pure dye spectra and multicomponent values for ABY™, JUN™, and MUSTANG PURPLE™ dyes on Applied Biosystems™ QuantStudio™ 3 and 5 96-well 0.2-mL real-time PCR systems.

Brand:  Applied Biosystems™ A26332

145.75 GBP valid until 2025-03-28
Use promo code "24107" to get your promotional price.


Product Code. 15800853

  • £271.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

This plate establishes the pure dye spectra and multicomponent values for ABY™, JUN™, and MUSTANG PURPLE™ dyes on Applied Biosystems™ QuantStudio™ 3 and 5 96-well 0.2-mL real-time PCR systems. It enables simultaneous multiple dye calibrations in one plate, significantly reducing effort and time required for dye calibration. In addition, the formulations of the dyes in this plate improve results with multiplexing by more accurately representing the fluorescent spectra of the respective probes in your real-time PCR experiments. Please refer to the instrument user guide for full instructions on usage.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

96-well, 0.2 mL
JUN™, ABY™, Mustang Purple™
Calibration Plate
Dry Ice
96-well, 0.2 mL
qPCR
Store at –20°C ± 5°C.

QuantStudio™ 3, QuantStudio™ 5, QuantStudio™ 6 Pro, QuantStudio™ 7 Pro, QuantStudio™ 6 Flex (Software version 1.6 or later), QuantStudio™ 7 Flex (Software version 1.6 or later)
Spectral Calibration
1 Plate
Spectral Calibration
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number2401298 Certificate TypeCertificate of Analysis Date28/01/2025 Catalog NumberA26332
Lot Number2401299 Certificate TypeCertificate of Analysis Date27/01/2025 Catalog NumberA26332
Lot Number2401300 Certificate TypeCertificate of Analysis Date27/01/2025 Catalog NumberA26332
Lot Number2405317 Certificate TypeCertificate of Analysis Date27/01/2025 Catalog NumberA26332
Lot Number2409327 Certificate TypeCertificate of Analysis Date27/01/2025 Catalog NumberA26332
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Applied Biosystems™ QuantStudio™ 3/5 Spectral Calibration Plate 2 (ABY™, JUN™, MUSTANG PURPLE™ dyes), 96-well, 0.2 mL > 1 Plate

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.