missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ QuantStudio 3 package

Using proven OptiFlex™ technology and featuring three independent Veriflex™ temperature zones, the QuantStudio™ 3 system enables improved data accuracy and sensitivity for a broad range of genomic applications.

Brand:  Applied Biosystems™ A29211

 View more versions of this product

Product Code. 15701198

  • £34070.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Simplified instrument software with interactive touchscreen for greater ease of use
  • Proven OptiFlex™ technology (4 coupled channels with white LED) for trusted results
  • Secure cloud-based software option provides increased accessibility and storage options
  • User account management, locked workflow, and Pause features for greater control of experiments
  • 96-well 0.2 mL format or 96-well 0.1 mL format
TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.25°C
0.4°C
Touchscreen
1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance)
4°C to 99.9°C
Bright White LED
0.2 ml
4 Coupled Filters
27 cm
PC (Laptop)
96
40 cm
50 cm
0.2 ml Block: 6.5°C/s
450 to 600 nm/500 to 640 nm
Up to 4 Targets
FAM/SYBR Green, VIC/JOE/HEX/TET, ABY/NED/TAMRA/Cy™ 3, JUN, ROX/ Texas Red
96-well
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Applied Biosystems™ QuantStudio 3 package > PC: Laptop, Block: 96 well, Warranty: 1 year manufacturers + 1 year extended warranty (no planned maintenance)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.