missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ QuantStudio 3 package
Using proven OptiFlex™ technology and featuring three independent Veriflex™ temperature zones, the QuantStudio™ 3 system enables improved data accuracy and sensitivity for a broad range of genomic applications.
Brand: Applied Biosystems™ A30573
This item is not returnable.
View return policy
Description
- Simplified instrument software with interactive touchscreen for greater ease of use
- Proven OptiFlex™ technology (4 coupled channels with white LED) for trusted results
- Secure cloud-based software option provides increased accessibility and storage options
- User account management, locked workflow, and Pause features for greater control of experiments
- 96-well 0.2 mL format or 96-well 0.1 mL format
Specifications
0.25°C | |
0.4°C | |
Touchscreen | |
27 cm | |
50 cm | |
QuantStudio 3 | |
Bright White LED | |
0.1 ml | |
4 Coupled Filters | |
96-well FAST |
PC (Laptop) | |
96 | |
40 cm | |
1 Year Manufacturer's + 3 Year extended warranty (no planned maintenance) | |
4°C to 99.9°C | |
0.1 ml Block: 9.0°C/s | |
450 to 600 nm/500 to 640 nm | |
Up to 4 Targets | |
FAM/SYBR Green, VIC/JOE/HEX/TET, ABY/NED/TAMRA/Cy™ 3, JUN, ROX/ Texas Red |