missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ QuantStudio 5 package

Product Code. 15771228 Shop All Applied Biosystems Products
Click to view available options
Content And Storage:
No PC
PC (Laptop)
PC (Tower)
Block Configurations:
384-well
96-well
96-well FAST
Warranty:
1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance)
1 Year Manufacturer's + 1 Year extended warranty (1 planned maintenance)
1 Year Manufacturer's + 1 Years Extended Warranty (1 Planned Maintenance)
1 Year Manufacturer's + 3 Year Field Service repair (no planned maintenance)
1 Year Manufacturer's + 3 Year Field Service repair (with 1 planned maintenance/Year)
1 Year Manufacturer's + 3 Year extended warranty (no planned maintenance)
1 Year Manufacturer's + 3 Year extended warranty (with 1 planned maintenance/Year)
1 Year Manufacturers + 1 Year Field Service repair (with 1 Planned Maintenance)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15771228

Brand: Applied Biosystems™ A30582

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

With built-in security features, locked workflows, user account management and options for Web browser-based or desktop analysis, the QuantStudio 5 Real-Time PCR System helps connect you to your data more easily than ever before and offers uncompromising performance and quality.

The QuantStudio 5 Real-Time PCR System is available from RSD as packages with:

  • 96-well thermal blocks: either 0.1 mL or 0.2 mL well volume or 384-well thermal blocks
  • Half day or full day SmartStart Orienation training
  • Without PC as a stand alone unit with touch screen, or an additional laptop or tower PC to fit the labs needs
  • Selection of additional warrenty cover depending on the users needs

Key features:

  • Access, analyze, and share data anytime, anywhere— Remotely monitor your runs, analyze sophisticated data sets in minutes, store data in a secure space, and share results online with colleagues across institutions and around the world, with Web browser–based software. Monitor your runs in real time from mobile devices through the Instrument Connect mobile app.
  • Obtain results you can trust— Detect differences in target quantity as small as 1.5-fold in singleplex reactions, and obtain 10 logs of linear dynamic range.
  • Establish standard operating procedures and compliance with ease— Locked protocol templates, in-run quality control (QC) feedback, and QC traceability of consumables offer greater control of experimental data. Real-time data mark-up language (RDML) export is available for compatibility with MIQE guidelines.
  • Helps save valuable time—6 independent temperature zones for flexibility to run multiple experiments simultaneously. Fast thermal cycling is also available, enabling results in less than 30 minutes.
  • Get started quickly— Instrument is factory-calibrated for optical and thermal accuracy, quick installation, and immediate use.
  • Skip the learning curve — With preoptimized protocol templates, training is minimized for new users, allowing you to focus on your research.
  • Maximize benchtop space — Compact instrument can be configured as a stand-alone unit or with a computer to fit most laboratory needs.
TRUSTED_SUSTAINABILITY

Specifications

Thermal Accuracy 0.25°C
Content And Storage PC (Laptop)
Thermal Uniformity 0.4°C
Capacity 96
Display Type Touchscreen
Height (Metric) 40 cm
Width (Metric) 27 cm
Warranty 1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance)
Depth (Metric) 50 cm
Thermal Range 4°C to 99.9°C
Description QuantStudio 5
Max. Heating Rate (Thermal Block) 0.1 ml: 9.0°C/s
Excitation Bright White LED
Detection Range 96-well, 450 to 680 nm/500 to 730 nm
Volume (Metric) Thermal Block Sample 0.1 ml (96-well FAST)
Multiplex 96-well with up to 6 Targets
Detection 96-well, 6 Decoupled Filters
Pre-Calibrated Dyes FAM/SYBR Green, VIC/JOE/HEX/TET, ABY/NED/TAMRA/Cy™3, JUN, ROX/ Texas Red, Mustang Purple, Cy™ 5/LIZ™, Cy™ 5.5
Block Configurations 96-well FAST
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.