Learn More
Applied Biosystems™ QuantStudio™ 5 Spectral Calibration Plate 2 (ABY™, JUN™, MUSTANG PURPLE™, NED™, and Cy™5 dyes), 384-well
This plate establishes the pure dye spectra and multicomponent values for ABY™, JUN™, MUSTANG PURPLE™, NED™, and Cy™5 dyes on Applied Biosystems™ QuantStudio™ 5 384-well real-time PCR system.
Brand: Applied Biosystems™ A26335
246.01 GBP valid until 2024-09-28
Use promo code "21626" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33.33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”21626” to get your promotional price
Description
This plate establishes the pure dye spectra and multicomponent values for ABY™, JUN™, MUSTANG PURPLE™, NED™, and Cy™5 dyes on Applied Biosystems™ QuantStudio™ 5 384-well real-time PCR system. It enables simultaneous multiple dye calibrations in one plate, significantly reducing effort and time required for dye calibration. In addition, the formulations of the dyes in this plate improve results with multiplexing by more accurately representing the fluorescent spectra of the respective probes in your real-time PCR experiments. Please refer to the instrument user guide for full instructions on usage.
Specifications
384-well | |
Cy™5, JUN™, NED, Mustang Purple™, ABY™ | |
Standard | |
Spectral Calibration | |
1 Plate | |
Calibration Standards |
Store at –20°C ± 5°C. |
|
QuantStudio™ 5, QuantStudio™ 6 Pro, QuantStudio™ 7 Pro, QuantStudio™ 6 Flex (Software version 1.6 or later), QuantStudio™ 7 Flex (Software version 1.6 or later) | |
Calibration Plate | |
Dry Ice | |
384-well | |
qPCR |
For Research Use Only. Not for use in diagnostic procedures.