Learn More
Applied Biosystems™ QuantStudio™ Absolute Q™ AutoRun Digital PCR Suite, dual configuration system
The Applied Biosystems QuantStudio Absolute Q AutoRun Digital PCR Suite, Dual Configuration System is an integrated solution that scales precise nucleic acid quantification with intuitive automation to help support productivity and accelerate progress.
Brand: Applied Biosystems™ A57609
Additional Details : Weight : 318.00000kg
Description
The Applied Biosystems QuantStudio Absolute Q AutoRun Digital PCR Suite, Dual Configuration System, is an integrated solution that scales precise nucleic acid quantification with intuitive automation to help support productivity and accelerate progress.
The QuantStudio Absolute Q AutoRun Digital PCR Suite, Dual Configuration, consists of two QuantStudio Absolute Q Digital PCR systems integrated with the Spinnaker Microplate Mover via the easy-to-use Momentum Workflow Scheduler Software to manage loading and unloading of plates for an automated workflow. By harnessing the power of two digital PCR systems in your automated workflow, you can double your throughput while fortifying the resilience of your operations.
With the QuantStudio Absolute Q AutoRun Digital PCR Suite, Dual Configuration, you can:
- Help maximize process efficiency with multi-day and over-the-weekend unattended operation that supports up to 80 pre-assembled reaction plates per batch run
- Reclaim valuable operator time with continuous plate processing that does not require operator input.
- Enhance productivity with an intuitive software for setup, monitoring, and analysis, including powerful multi-plate studies
- Simplify coordination and prioritization for multi-user systems
Plate storage and handling
Two pre-configured plate storage and handling options are available: random access hotels and sequential access stacks.
Random access hotels offer additional flexibility for multi-user operation by accommodating the addition of plates as well as plate processing prioritization changes while a batch is already in process.
Powerful and intuitive software
QuantStudio Absolute Q dPCR software is designed to complement our intuitive workflow to save time and effort. Parameters such as plate format, optical channels, and thermal conditions can be easily modified to generate data quickly.
The clean and powerful data analysis interface provides a range of options for processing data. Whether visualizing multiplexed data or calculating concentrations across replicates, results can be exported for downstream analysis or compiled into an easy-to-read report in just a few clicks. Additionally, the software scales to your needs with multi-plate and multi-batch analysis capabilities.
Included security, auditing, and e-signature (SAE) software features support compliance with 21CFR part 11 for regulated environments.
Specifications
Non-interchangeable | |
31.5 x 93.9 x 31.5 in. (80 x 239 x 80 cm) | |
Thermal Cycler | |
1200 to 1600 W | |
Single Block |
Varies | |
100/240 V | |
1 Year | |
Fixed |
For Research Use Only. Not for use in diagnostic procedures.