missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Insert E 149
Shop All Miele Products
missing translation for 'orderingAttributeHoverText'
:
Size: 18 x 18mm
Description
- Suitable for 80 test tubes up to 16 x 105 mm
- Additionally equipped with a lid 80 Compartments at 18 x 18 mm
- Mesh width on the base 8 x 8 mm
Specifications
Specifications
| Product Type | Quarter Segment Test Tube Insert |
| For Use With (Equipment) | 80 Test tubes up to 16 x 105mm, for upper basket, lower basket |
| Includes | Lid |
| Dimensions (L x W) | 18 x 18mm |
| Quantity | 1 Each |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction