missing translation for 'onlineSavingsMsg'
Learn More

Hellma™ Quartz Suprasil™ Micro Absorption Cells

Product Code. 10117340
Click to view available options
Capacity (Metric):
0.4 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10117340

Brand: Hellma™ 115B1040

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thanks to their stability, maximum precision and reliability when used for absorbance measurements, Hellma cuvettes work exceptionally well in a wide range of areas in the lab.

  • Quartz glass high performance of the highest purity and homogeneity is used for the window
  • Guaranteed transmission of at least 85% from 200nm to 3500nm depending on material
  • Extremely high parallelism of the windows with a maximum tolerance of ±0.01mm
  • Exceptional optical path length accuracy down to 0.003mm for high dimensional accuracy and reproducible measurement results
  • Unique surface flatness of the optical windows of 0.001mm
  • Very high temperature stability and chemical resistance due to thermal bonding of individual components

Specifications

Type Absorption Cell
Description Black side walls and base
Capacity (Metric) 0.4 mL
Material Quartz Suprasil
Width (Metric) Interior 2mm
Path Length 10 mm
Wavelength Range 200 to 2500 nm
Height (Metric) 40 mm
Width (Metric) 12.5 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.