missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma™ Quartz Suprasil Ultramicro Cell
£415.08 - £720.00
Specifications
Type | Ultra-micro Cell |
---|---|
Material | Quartz Suprasil |
Height (Metric) | 45 mm |
Width (Metric) | 12.5 mm |
Product Code | Brand | Type | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Capacity (Metric) | Price | Quantity & Availability | ||||
12594557
|
Hellma™
1052101015-40 |
Ultra-micro Cell | 5 μL |
£720.00
Each |
Estimated Shipment: 28-10-2024
Log in to see stock. |
||||
11756204
|
Hellma™
1052541540 |
Ultra-micro Cell | 45 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Specifications
Ultra-micro Cell | |
Quartz Suprasil | |
45 mm | |
12.5 mm |