missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Quaver™ and Quaverette™ Vibrating Spatulas
Make accurate additions of precious materials as needed and reduce transfer losses.
£57.76 - £80.45
Product Code | Brand | Product Type | Blade Material | Shape | Length (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Blade Material | Shape | Length (English) | Price | Quantity & Availability | ||
12388109
|
Bel-Art™
H36714-0000 |
Quaver™ Vibrating Spatula | Stainless Steel | Flat, Curved End | 7 in. |
£57.76
Each |
Estimated Shipment: 30-12-2024
Log in to see stock. |
||
11307184
|
Bel-Art™
H36715-0000 |
Quaver™ Vibrating Spatula | Stainless Steel with Fluo-Kem™ Teflon™ FEP Coating | Flat, Curved End | 7 in. |
£75.95
Each |
Estimated Shipment: 30-12-2024
Log in to see stock. |
||
11362204
|
Bel-Art™
H36718-0000 |
Quaverette™ Micro-Blade Vibrating Spatula | Stainless Steel | Narrow V-Shaped | 8.25 in. |
£74.05
Each |
Estimated Shipment: 02-01-2025
Log in to see stock. |
||
11317184
|
Bel-Art™
H36719-0000 |
Quaverette™ Micro-Blade Vibrating Spatula | Stainless Steel with Fluo-Kem™ Teflon™ FEP Coating | Narrow V-Shaped | 8.25 in. |
£80.45
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
||
Description
- Rotating the toothed thumb wheel vibrates the spatula tip, giving you control over transfer from spatula to weighing dish
- Quaver™ spatula features a flat blade with curved end
- Quaverette™ spatula has a narrow V-shaped blade for even smaller quantities and containers
- Coating complies with FDA regulations governing direct food contact applications; reduces transfer losses
Specifications
Weighing dish or weighing boat or container |