missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Reichert Instruments™ Quebec™ Darkfield Digital Colony Counter
The Darkfield Quebec colony counter allows the user to quickly and accurately count bacteria colonies
Brand: Reichert Instruments™ 13332800
Code : 04
Additional Details : Weight : 0.50000kg
Description
The Darkfield Quebec colony counter allows the user to quickly and accurately count bacteria colonies.It is available in two models for digital or manual counting. Both models provide even, glare-free illumination as light is spread uniformly over the entire culture plate.
Adjustable dish holder for centering both round dishes and square culture plates
- Adjustable focusing rod
- Lens rotates a full 360°
- Built-in tilt leg
- Optional 1.5x auxiliary lens fits over standard lens, increasing magnification to 3x
Specifications
Darkfield Colony Counter (Digital) | |
50Hz | |
Allows the User to Quickly and Accurately Count Bacteria Colonies |
1Each | |
220V | |
Allows the User to Quickly and Accurately Count Bacteria Colonies |