Learn More
SCAT Quick-Lock Connectors
Quick-Lock Connectors provide easy and safe connection of capillary tubing and SCAT Safety Caps. Connect and disconnect with a “click” - without dripping or air bubbles. The valve closes automatically when disconnected. Included PFA fittings allow all common hose diameters to be connected.
Brand: SCAT 360189
62.56 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 0.04300kg
Description
The Quick-Lock Connector sets are suitable for connecting 2 capillaries (Set 1) or one capillary and one SCAT Safety Cap (Set 2).- Made of chemically resistant glass-filled polypropylene, PEEK™ materials
- Leak protection thanks to integrated shut-off valves
- Closed system for drip-free disconnection with very low air entrapment
- Minimizes contamination and no need to purge air bubbles from the system
- Suitable for capillaries with outer diameter 1.6 (1/16 in.) / 2.3 /3.2 (1/8 in.) mm
- User-friendly, ergonomic design, enables safe connection
- Up to vacuum 15 psi, 1.0 bar pressure resistance
Specifications
360179 Quick-Lock Connector (f), 360190 Quick-Lock Connector (m) | |
HPLC Systems | |
Quick-Lock Connector Set II | |
Capillaries, Tubes and Safety Caps |