Learn More
Contec™ QuickConnect™ Mop Head Frames
Featuring a quick-connect button for easy attachment to all sizes and styles of Contec™ QuickConnect™ handles. Contec™ QuickConnect™ Mop Head Frames are specifically designed for use with the Contec™ family of mopping systems.
Brand: Contec™ 2652SS
103.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 0.28000kg
Description
- Offer maximum flexibility for cleaning in critical environments.
- Interchangeable frames for Contec Mopping Systems
- Autoclavable
Specifications
11.5 in. | |
29 cm | |
Medium and Large VertiKlean MAX Mop Heads | |
Stainless Steel |
Non-sterile | |
Autoclavable | |
Pharmaceutical and medical device manufacturing facilities, or other similar critical or controlled environments |