missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Quickfit™ Adjustable Wash Bottle Head

Used in conjunction with a Drechsel bottle for gas-washing purposes. Pyrex™ Quickfit™ Adjustable Wash Bottle Head allows use with either a 125mL or 250mL MF29 series wash bottle.

Brand:  Pyrex™ MF27/3/13

64.66 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


Product Code. 12058381

  • £154.00 / Each
Estimated Shipment: 31-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • With screwthread joint which allows height adjustment of the dip tube and hence permits use with either 125mL or 250mL Dreschel bottles
  • To fit MF29 series wash bottles
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Sidearm O.D.: 7mm, Key: 3, 10
1/Ea.
24/29
Wash bottle head
125ml or 250ml Drechsel bottles
Thread size: 13
Borosilicate Glass
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.