missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Quickfit™ Angled Air/Stream Inlet Tube
Cut to length with glassblower. Pyrex™ Quickfit™ Angled Air/Steam Inlet Tube includes a 90° bend and detachable screwthread connector for easy flexible tubing insertion.
£19.69 - £222.00
Specifications
Product Type | Angled Inlet Tube |
---|---|
Material | Borosilicate Glass |
Overall Length (Metric) | 150 mm |
For Use With | 9mm bore tubing |
Packaging Quantity | 1 Each |
Product Code | Brand | Cone Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Cone Size | Price | Quantity & Availability | |||||
11362045
|
Pyrex™
MF15/1B/SC |
14/23 | N/A | ||||||
11372045
|
Pyrex™
MF15/2B/SC |
19/26 |
£73.40
Each |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||||
15577930
|
Pyrex™
MF15/3B/SC |
24/29 |
£222.00
Pack of 5 |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
Description
Cut to length with glassblower. Pyrex™ Quickfit™ Angled Air/Steam Inlet Tube includes a 90° bend and detachable screwthread connector for easy flexible tubing insertion.
- With detachable plastic screwthread connector to facilitate the attachment of 9mm bore flexible tubing
- Ground glass cone on stem fits Quickfit™ sockets
- Lower end of tube left plain for Glassblower to cut to length and draw to jet
Specifications
Angled Inlet Tube | |
150 mm | |
1 Each | |
90° |
Borosilicate Glass | |
9mm bore tubing | |
Detachable plastic screwthread connector |