Learn More
Quickfit™ Borosilicate Glass Column Packing Raschig Ring
For use with Quickfit™ plain fractionating columns
Brand: Quickfit FC8/09
120.41 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
- For use with Quickfit™ plain fractionating columns
- Raschig rings - short lengths of glass tubing
- Supplied in 1L bags
- Manufactured from borosilicate glass for contamination free performance

Specifications
9mm | |
Raschig Ring | |
Pyrex Borosilicate Glass | |
Quickfit™ plain fractionating columns |
Special Offers
-
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.