Learn More
Quickfit™ Borosilicate Glass Condenser Coil with Ground Cone and Socket
Supplied with detachable plastic screwthread connectors which allow 9mm flexible tubing to be fitted easily and safely. Quickfit™ Borosilicate Glass Condenser Coil with Ground Cone and Socket is a highly efficient condenser with a large cooling surface. Suitable for either reflux or distillation work.
Brand: Quickfit C3/14/SC
83.41 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : A0
Additional Details : Weight : 0.26000kg
Description
Supplied with detachable plastic screwthread connectors which allow 9mm flexible tubing to be fitted easily and safely. Quickfit™ Borosilicate Glass Condenser Coil with Ground Cone and Socket is a highly efficient condenser with a large cooling surface. Suitable for either reflux or distillation work.
- Suitable for either reflux or distillation work
- Highly efficient condensers with a large cooling surface
- Supplied with detachable plastic screwthread connectors which allow 9mm flexible tubing to be fitted easily and safely
Specifications
29/32 | |
Condenser Coil | |
Borosilicate Glass |
Suitable for either reflux or distillation work | |
315 mm (Overall) 165 mm (Effective) |