missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Cylindrical Culture Vessel

Manufactured from temperature resistant borosilicate glass. Quickfit™ Borosilicate Glass Cylindrical Culture Vessel is ideal for fermentation and culture work. Autoclavable with precision ground flat-flange joint. For use with Quickfit™ flat-flange lids and retaining clips.

Brand:  Quickfit FV5L

234.83 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11312005

  • £270.00 / Each
Estimated Shipment: 06-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured from temperature resistant borosilicate glass. QuickfitTM Borosilicate Glass Cylindrical Culture Vessel is ideal for fermentation and culture work. Autoclavable with precision ground flat-flange joint. For use with QuickfitTM flat-flange lids and retaining clips.

  • Ideal for fermentation and culture work
  • Manufactured from temperature resistant borosilicate glass
  • Autoclavable
  • With precision ground flat-flange joint
  • For use with Quickfit™ flat-flange lids and retaining clips
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Autoclavable
5000 mL
Cell Culture
1 Each
181 mm
Flat
Borosilicate Glass
Culture Vessel
290 mm