Learn More
Quickfit™ Borosilicate Glass Double Surface Davies Condenser
Constructed of Pyrex™ Borosilicate Glass. Quickfit™ Borosilicate Glass Double Surface Davies Condenser is highly efficient with a large cooling surface. The inner cooling surface prevents vibration with use of the “baffle” effect, while the outer cooling surface prevents “creep” with low boiling point liquids. Includes detachable plastic screw thread connectors for easy and safe tubing attachment.
Brand: Quickfit C5/24/SC
116.37 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : 01
Additional Details : Weight : 0.27000kg
Description
Constructed of Pyrex™ Borosilicate Glass. Quickfit™ Borosilicate Glass Double Surface Davies Condenser is highly efficient with a large cooling surface. The inner cooling surface prevents vibration with use of the “baffle” effect, while the outer cooling surface prevents “creep” with low boiling point liquids. Includes detachable plastic screw thread connectors for easy and safe tubing attachment.
- Highly efficient condenser with large cooling surface
- Inner cooling surface gives 'baffle' effect
- Outer cooling surface prevents 'creep' with low boiling point liquids
- With detachable plastic screw thread connectors for easy and safe attachment of flexible tubing
Specifications
Surface area x 102m2: 3.0 | |
Davies Condenser | |
Borosilicate Glass |
29/32 | |
205 mm | |
365 mm |