Learn More
Quickfit™ Borosilicate Glass Dreschel Bottle
Manufactured from borosilicate glass for corrosion-free performance. Quickfit™ Borosilicate Glass Dreschel Bottles provide an inexpensive method for washing or drying gases. The robust, durable construction guards against accidental breakage.
£90.35 - £129.00
Specifications
Material | Borosilicate Glass |
---|---|
Type | Dreschel Gas Washing Bottle |
Standard Taper Joint | 24/29 |
Quantity | 1 Pack |
Product Code | Brand | Capacity (Metric) | Height (Metric) | Diameter (Metric) Outside | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) | Diameter (Metric) Outside | Price | Quantity & Availability | ||||
11382055
|
Quickfit
MF29/3/125 |
125 mL | 163 mm | Flat base: 102 mm |
£90.35
Each |
In Stock
Log in to see stock. |
||||
10676655
|
Quickfit
MF29/3/250 |
250 mL | 200 mm | Flat base: 102 mm |
£101.00
Each |
Estimated Shipment: 12-06-2025
Log in to see stock. |
||||
11392055
|
Quickfit
MF29/3/500 |
500 mL | 252 mm | Flat base: 125 mm |
£129.00
Each |
In Stock
Log in to see stock. ![]() |
||||
Description
Manufactured from borosilicate glass for corrosion-free performance. Quickfit™ Borosilicate Glass Dreschel Bottles provide an inexpensive method for washing or drying gases. The robust, durable construction guards against accidental breakage.
- For use with Quickfit™ bottle heads
- Borosilicate glass for corrosion free performance
- Robust construction
Specifications
Borosilicate Glass | |
Dreschel Gas Washing Bottle | |
24/29 | |
1 Pack |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.