missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Erlenmeyer Flask with Quickfit Ground Glass Socket

Manufactured from borosilicate glass. Quickfit Jointed Ware™ Quickfit™ Glass Erlenmeyer Flask with Quickfit Ground Glass Socket complies to ISO 4797.

Brand:  Quickfit FE500/4

132.32 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10263880

  • £297.00 / Pack of 5
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured from borosilicate glass. Quickfit Jointed Ware™ Quickfit™ Glass Erlenmeyer Flask with Quickfit Ground Glass Socket complies to ISO 4797.

  • Complies to ISO 4797
  • Conical flasks with highest quality Quickfit™ ground glass socket
  • Borosilicate glass for corrosion free performance and high resistance to thermal shock
  • Designed for the estimation of arsenic and antimony
  • Method uses the formation of a complex between arsine and silver diethyldithiocarbamate with subsequent measurement at 538nm or 5380.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

ISO 4797
Borosilicate Glass
Ground socket
29/32
500 mL
175 mm
Conical
101 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.