Learn More
Quickfit™ Borosilicate Glass Erlenmeyer Flask with Quickfit Ground Glass Socket
Manufactured from borosilicate glass. Quickfit Jointed Ware™ Quickfit™ Glass Erlenmeyer Flask with Quickfit Ground Glass Socket complies to ISO 4797.
Brand: Quickfit FE100/4
81.85 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 0.36900kg
Description
Manufactured from borosilicate glass. Quickfit Jointed Ware™ Quickfit™ Glass Erlenmeyer Flask with Quickfit Ground Glass Socket complies to ISO 4797.
- Complies to ISO 4797
- Conical flasks with highest quality Quickfit™ ground glass socket
- Borosilicate glass for corrosion free performance and high resistance to thermal shock
Specifications
ISO 4797 | |
Borosilicate Glass | |
Ground socket | |
29/32 |
100 mL | |
100 mm | |
Conical | |
64 mm |