Learn More
Quickfit™ Borosilicate Glass Erlenmeyer Flask with Quickfit Ground Glass Socket
Manufactured from borosilicate glass. Quickfit Jointed Ware™ Quickfit™ Glass Erlenmeyer Flask with Quickfit Ground Glass Socket complies to ISO 4797.
Brand: Quickfit FE2L/4
352.16 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.67000kg
Description
Manufactured from borosilicate glass. Quickfit Jointed Ware™ Quickfit™ Glass Erlenmeyer Flask with Quickfit Ground Glass Socket complies to ISO 4797.
- Complies to ISO 4797
- Conical flasks with highest quality Quickfit™ ground glass socket
- Borosilicate glass for corrosion free performance and high resistance to thermal shock
- Erlenmeyer flasks with high quality Quickfit™ ground glass socket
- Manufactured from Pyrex™ borosilicate glass for highest resistance to thermal shock and chemical corrosion
- White enamel graduations and marking spot
Specifications
ISO 4797 | |
Borosilicate Glass | |
Ground socket | |
29/32 |
2000 mL | |
270 mm | |
Conical | |
160 mm |