Learn More
Quickfit™ Borosilicate Glass Flange Lid
Constructed of Borosilicate Glass. Quickfit™ Borosilicate Glass Flange Lid includes precision ground flat-flange joints. Fits Quickfit™ wide neck reaction flasks and culture vessels. Each lid with one or more sockets to accept other Quickfit™ components.
Brand: Quickfit MAF2/52
181.06 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
Constructed of Borosilicate Glass. Quickfit™ Borosilicate Glass Flange Lid is comprised of precision ground flat-flange joints. Fits Quickfit™ wide neck reaction flasks and culture vessels. Each lid includes one or more sockets to accept other Quickfit™ components.
- With precision ground flat-flange joints
- Fits Quickfit™ wide neck reaction flasks and culture vessels
- Each lid with one or more sockets to accept other Quickfit™ components
Specifications
0°, 5°, 10° Side Sockets: 19/26, 15° Side Socket: 34/35, Vertical Center Socket:: 19/26 | |
Wide neck flasks | |
Flange lid |
Borosilicate Glass | |
Sockets for use with other Quickfit™ components | |
100 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.