missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Borosilicate Glass Fractionating Column
Fractionate with various types of loose packing material. The QuickFit™ borosilicate glass fractionating column is perfect for Raschig rings or Fenske helices.
£36.50 - £118.00
Specifications
For Use With (Application) | Designed for use with various types of column packing e.g. raschig rings or fenske helices |
---|---|
Type | Fractionating Column |
Material | Borosilicate Glass |
Certifications/Compliance | ISO 3585 |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
12001662
|
Quickfit
FC7/43 |
615mm |
£118.00
Each |
Estimated Shipment: 21-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11311895
|
Quickfit
FC7/23 |
365mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Fractionate with various types of loose packing material. The QuickFit™ borosilicate glass fractionating column is perfect for Raschig rings or Fenske helices.
- Borosilicate glass with Quickfit™ ground glass joints for dependable performance
- Designed for use with various types of column packing e.g., Raschig rings or Fenske helices
Specifications
Designed for use with various types of column packing e.g. raschig rings or fenske helices | |
Fractionating Column | |
Borosilicate Glass | |
ISO 3585 |