Learn More
Quickfit™ Borosilicate Glass Inland Revenue Condenser
Constructed of Pyrex™ Borosilicate Glass. Quickfit™ Borosilicate Glass Inland Revenue Condenser is highly efficient. Vapour and distillate move down through the coil while coolant water flows outside the coil. Complete with detachable plastic hose connectors for the easy and safe attachment of flexible tubing.
Brand: Quickfit C6/13/SC
254.71 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : 01
Additional Details : Weight : 0.40320kg
Description
- Inland Revenue Pattern
- Highly efficient
- Vapour and distillate move down through the coil
- Coolant water flows outside the coil
- Complete with detachable plastic hose connectors for the easy and safe attachment of flexible tubing
Specifications
Surface Area X 102m2: 2.5 | |
Inland Revenue Condenser | |
Borosilicate Glass |
24/29 | |
205 mm |