Learn More
Quickfit™ Borosilicate Glass Liebig Condenser
Popular water-jacketed condenser suitable for distillation and reflux applications. The Quickfit Corosilicate Glass Liebig Condenser hase a detachable plastic screwthread connectors for hosing.
£59.80 - £133.00
Specifications
Certifications/Compliance | DIN 12576 |
---|---|
Material | Borosilicate Glass |
Type | Liebig Condenser |
For Use With (Application) | Suitable for distillation and reflux applications |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
11391845
|
Quickfit
C1/00 |
135 mm |
£133.00
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
11301855
|
Quickfit
C1/12/SC |
340 mm |
£98.20
Each |
In Stock
Log in to see stock. ![]() |
||||||
12019652
|
Quickfit
C1/11/SC |
260 mm |
£88.35
Each |
In Stock
Log in to see stock. ![]() |
||||||
12644911
|
Quickfit
C1/12/25/SC |
380 mm |
£84.05
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
12039652
|
Quickfit
C1/13/SC |
390 mm |
£119.00
Each |
In Stock
Log in to see stock. ![]() |
||||||
11321855
|
Quickfit
C1/23/SC |
535 mm |
£123.00
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
12575057
|
Quickfit
C1/14/25/SC |
400 mm |
£94.30
Each |
Estimated Shipment: 05-06-2025
Log in to see stock. |
||||||
12059652
|
Quickfit
C1/44/SC |
550 mm |
£59.80
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
12049652
|
Quickfit
C1/22/SC |
530 mm |
£109.00
Each |
In Stock
Log in to see stock. ![]() |
||||||
Description
Popular water-jacketed condenser suitable for distillation and reflux applications. The Quickfit Corosilicate Glass Liebig Condenser hase a detachable plastic screwthread connectors for hosing.
- Complies with DIN 12576
- Popular water-jacketed condenser suitable for distillation and reflux applications
- With detachable plastic screwthread connectors for easy and safe attachment of rubber hose
Specifications
DIN 12576 | |
Borosilicate Glass | |
Liebig Condenser | |
Suitable for distillation and reflux applications |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.