missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Borosilicate Glass Medium Neck Round Bottom Flask
Complies with BS 2735
£24.85 - £213.00
Specifications
Material | Borosilicate Glass |
---|---|
For Use With (Application) | Useful for reducing problems associated with frothing and splashing |
Neck Style | Medium |
Socket Joint | 24/29 |
Product Code | Brand | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
10899410
|
Quickfit
FR100/3M |
100 mL | 145 mm |
£55.40
Pack of 2 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
12578895
|
Quickfit
FR250/3M |
250 mL | 165 mm |
£93.55
Pack of 2 |
Estimated Shipment: 15-11-2024
Log in to see stock. |
||||
12429016
|
Quickfit
FR500/3U |
500 mL | 205 mm |
£24.85
Each |
Estimated Shipment: 15-11-2024
Log in to see stock. |
||||
12529825
|
Quickfit
FR50/3M |
50 mL | 130 mm |
£93.45
Pack of 5 |
Estimated Shipment: 29-01-2025
Log in to see stock. |
||||
11318054
|
Quickfit
FR500/3M |
500 mL | 180 mm |
£106.00
Pack of 2 |
Estimated Shipment: 15-11-2024
Log in to see stock. |
||||
15597850
|
Quickfit
FR150/3M |
150 mL | 150 mm |
£213.00
Pack of 10 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||||
15547860
|
Quickfit
FR1L/3UM |
1000 mL | 205 mm |
£183.00
Pack of 6 |
Estimated Shipment: 14-01-2025
Log in to see stock. |
||||
Description
Complies with BS 2735
- With a longer neck than standard Quickfit™ flasks
- Useful for reducing problems associated with frothing and splashing
Specifications
Borosilicate Glass | |
Useful for reducing problems associated with frothing and splashing | |
Medium | |
24/29 |