missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Borosilicate Glass Plain Body Extractor for Reflux Assembly
Brand: Quickfit EX7/13
322.31 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.11000kg
Specifications
Extractor | |
60 mL | |
24/29 | |
205 mm |
Reflux Assembly | |
Pyrex Borosilicate Glass | |
Designed for use in reflux assemblies so that solvent vapor permeates directly through the material to be extracted then condenses and washes back into the flask |