missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Short Neck Flat Bottom Flask

Product Code. 10851201
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
4 L
Height (Metric):
85 mm
95 mm
103 mm
105 mm
110 mm
115 mm
130 mm
135 mm
140 mm
145 mm
155 mm
170 mm
175 mm
187 mm
205 mm
215 mm
230 mm
260 mm
Socket Joint:
19/26
24/29
29/32
34/35
missing translation for 'unitSize'
Pack of 10
Pack of 2
Pack of 20
Pack of 5
This item is not returnable. View return policy

Product Code. 10851201

missing translation for 'mfr': Quickfit FF50/2S

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from borosilicate glass. Quickfit Jointed Ware™ Quickfit™ Borosilicate Glass Short Neck Flat Bottom Flask complies with ISO 1773 and ISO 4797.

  • Complies with ISO 1773 and ISO 4797
  • With highest quality Quickfit™ ground glass socket
  • Borosilicate glass for highest resistance to thermal shock and chemical corrosion
  • Flat base allows use with hotplates
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 1773, ISO 4797
Capacity (Metric) 50 mL
Material Borosilicate Glass
Height (Metric) 85 mm
Neck Style Short
Socket Joint 19/26
Bottom Shape Flat
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.