missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Flasks
- Boiling Flasks
- Quickfit™ Borosilicate Glass Short Neck Flat Bottom Flask
Quickfit™ Borosilicate Glass Short Neck Flat Bottom Flask
Product Code. 12418956
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
4 L
Height (Metric):
85 mm
95 mm
103 mm
105 mm
110 mm
115 mm
130 mm
135 mm
140 mm
145 mm
155 mm
170 mm
175 mm
187 mm
205 mm
215 mm
230 mm
260 mm
Socket Joint:
19/26
24/29
29/32
34/35
Unit Size:
Pack of 10
Pack of 2
Pack of 20
Pack of 5
25 product options available for selection
| Product Code. | Capacity (Metric) | Height (Metric) | Socket Joint | Unit Size |
|---|---|---|---|---|
| 12418956 | 500 mL | 145 mm | 29/32 | Pack of 5 |
| 12498936 | 1000 mL | 170 mm | 24/29 | Pack of 2 |
| 12498926 | 100 mL | 95 mm | 19/26 | Pack of 5 |
| 12418936 | 100 mL | 103 mm | 24/29 | Pack of 5 |
| 12428936 | 100 mL | 103 mm | 29/32 | Pack of 5 |
| 10243930 | 150 mL | 110 mm | 24/29 | Pack of 5 |
| 10697445 | 150 mL | 115 mm | 34/35 | Pack of 5 |
| 12428946 | 250 mL | 130 mm | 19/26 | Pack of 5 |
| 10309754 | 250 mL | 130 mm | 29/32 | Pack of 5 |
| 10831041 | 250 mL | 130 mm | 34/35 | Pack of 5 |
| 12509885 | 500 mL | 140 mm | 24/29 | Pack of 5 |
| 10851201 | 50 mL | 85 mm | 19/26 | Pack of 5 |
| 12661992 | 50 mL | 85 mm | 24/29 | Pack of 5 |
| 11980885 | 250 mL | 130 mm | 24/29 | Pack of 5 |
| 15527840 | 2000 mL | 215 mm | 34/35 | Pack of 5 |
| 12408946 | 1000 mL | 187 mm | 29/32 | Pack of 2 |
| 15567830 | 150 mL | 105 mm | 19/26 | Pack of 20 |
| 15577830 | 150 mL | 110 mm | 29/32 | Pack of 20 |
| 15517840 | 2000 mL | 230 mm | 29/32 | Pack of 5 |
| 15547840 | 500 mL | 135 mm | 19/26 | Pack of 20 |
| 15567840 | 500 mL | 155 mm | 34/35 | Pack of 20 |
| 15557830 | 100 mL | 103 mm | - | Pack of 10 |
| 15597830 | 1000 mL | 175 mm | 34/35 | Pack of 10 |
| 15507840 | 2000 mL | 205 mm | 24/29 | Pack of 5 |
| 15537840 | 4 L | 260 mm | - | Pack of 5 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
This item is not returnable.
View return policy
Product Code.
12418956
Supplier
Quickfit
Supplier No.
FF500/4S
Top Sellers. Mega Savings.
Use promo code 27997
Use promo code 27997
In Stock
Log in to see stock.
Log in to see stock.
Añadir a la cesta
141.01 GBP valid until 2026-11-30
BEST PRICE on Promo! Use promo code "27997" to get your promotional price.
BEST PRICE on Promo! Use promo code "27997" to get your promotional price.
Añadir a la cesta
missing translation for 'validMainframeMsg'
Este artículo no se puede devolver.
Vea la política de devoluciones
Descripción
Manufactured from borosilicate glass. Quickfit Jointed Ware™ Quickfit™ Borosilicate Glass Short Neck Flat Bottom Flask complies with ISO 1773 and ISO 4797.
- Complies with ISO 1773 and ISO 4797
- With highest quality Quickfit™ ground glass socket
- Borosilicate glass for highest resistance to thermal shock and chemical corrosion
- Flat base allows use with hotplates
Especificaciones
Especificaciones
| Certifications/Compliance | ISO 1773, ISO 4797 |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 145 mm |
| Neck Style | Short |
| Socket Joint | 29/32 |
| Bottom Shape | Flat |
Título del producto
Seleccione un problema
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?