Learn More
Quickfit™ Borosilicate Glass Short Neck Flat Bottom Flask
Manufactured from borosilicate glass. Quickfit Jointed Ware™ Quickfit™ Borosilicate Glass Short Neck Flat Bottom Flask complies with ISO 1773 and ISO 4797.
Brand: Quickfit FF100/2S
112.11 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 01
Additional Details : Weight : 0.27000kg
Description
Manufactured from borosilicate glass. Quickfit Jointed Ware™ Quickfit™ Borosilicate Glass Short Neck Flat Bottom Flask complies with ISO 1773 and ISO 4797.
- Complies with ISO 1773 and ISO 4797
- With highest quality Quickfit™ ground glass socket
- Borosilicate glass for highest resistance to thermal shock and chemical corrosion
- Flat base allows use with hotplates
Specifications
ISO 1773, ISO 4797 | |
Borosilicate Glass | |
Short | |
Flat |
100 mL | |
95 mm | |
19/26 |