missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Borosilicate Glass Short Neck Flat Bottom Flask
Manufactured from borosilicate glass. Quickfit Jointed Ware™ Quickfit™ Borosilicate Glass Short Neck Flat Bottom Flask complies with ISO 1773 and ISO 4797.
Brand: Quickfit FF2L/4S
This item is not returnable.
View return policy
Description
Manufactured from borosilicate glass. Quickfit Jointed Ware™ Quickfit™ Borosilicate Glass Short Neck Flat Bottom Flask complies with ISO 1773 and ISO 4797.
- Complies with ISO 1773 and ISO 4797
- With highest quality Quickfit™ ground glass socket
- Borosilicate glass for highest resistance to thermal shock and chemical corrosion
- Flat base allows use with hotplates
Specifications
ISO 1773, ISO 4797 | |
Borosilicate Glass | |
Short | |
Flat |
2000 mL | |
230 mm | |
29/32 |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 13
Product information
File size: 2.8 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Quickfit™ Borosilicate Glass Short Neck Flat Bottom Flask > Capacity: 2000mL; Socket: 29/32
Spot an opportunity for improvement?Share a Content Correction