missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Borosilicate Glass Short Neck Flat Bottom Flask
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
4 L
Height (Metric):
85 mm
95 mm
103 mm
105 mm
110 mm
115 mm
130 mm
135 mm
140 mm
145 mm
155 mm
170 mm
175 mm
187 mm
205 mm
215 mm
230 mm
260 mm
Socket Joint:
19/26
24/29
29/32
34/35
missing translation for 'unitSize'
Pack of 10
Pack of 2
Pack of 20
Pack of 5
Description
Manufactured from borosilicate glass. Quickfit Jointed Ware™ Quickfit™ Borosilicate Glass Short Neck Flat Bottom Flask complies with ISO 1773 and ISO 4797.
- Complies with ISO 1773 and ISO 4797
- With highest quality Quickfit™ ground glass socket
- Borosilicate glass for highest resistance to thermal shock and chemical corrosion
- Flat base allows use with hotplates
Specifications
Specifications
| Certifications/Compliance | ISO 1773, ISO 4797 |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 155 mm |
| Neck Style | Short |
| Socket Joint | 34/35 |
| Bottom Shape | Flat |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction