Learn More
Quickfit™ Borosilicate Glass Sintered Dip Tube for Dreschel Bottle
Disperse gas into bubbles with QuckFit™ sintered borosilicate glass tubes designed to fit a range of QuickFit™ Deschel bottles. Tubes come in a variety of porosity for fine control over bubble size.
Brand: Quickfit MF48/03/125
79.60 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : 01
Additional Details : Weight : 0.06300kg
Description
Disperse gas into bubbles with QuckFit™ sintered borosilicate glass tubes designed to fit a range of QuickFit™ Deschel bottles. Tubes come in a variety of porosity for fine control over bubble size.
- Complies with BS 2461
- Sintered dip tube disperses gas into bubbles for greater efficiency
- Choice of sinter porosities to achieve fine bubble size
Specifications
BS 2461 | |
Borosilicate Glass | |
Bottle Heads |
Stem Length: 132 mm | |
For model MF29/3/125 Dreschel bottle | |
0 |