Learn More
Quickfit™ Borosilicate Glass Soxhlet Extractor
Conforms to BS 2071. Quickfit™ Borosilicate Glass Soxhlet Extractor removes soluble components or impurities from solids via repeated soaking/siphoning with solvent. A wide choice of extractors is available to accommodate most sizes of sample and thimbles. Accurately formed concentric siphon tube provides reliable performance.
£89.70 - £235.00
Specifications
Product Type | Soxhlet Extractor |
---|---|
Material | Pyrex Borosilicate Glass |
For Use With (Application) | Ideal for extracting soluble components or impurities from solids via repeated soaking/siphoning with solvent |
Certifications/Compliance | BS 2071 |
Product Code | Brand | Capacity (Metric) | Height (Metric) | Cone Size | Standard Taper Joint Bottom | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) | Cone Size | Standard Taper Joint Bottom | Price | Quantity & Availability | ||
11371885
|
Quickfit
EX5/63 |
100 mL | 220 mm | 24/29 | 40/38 |
£141.38
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||
11381885
|
Quickfit
EX5/83 |
200 mL | 250 mm | 24/29 | 50/42 |
£235.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||
12004793
|
Quickfit
EX5/55/100 |
100 mL | 240 mm | 34/35 | 34/35 |
£201.00
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||
11331885
|
Quickfit
EX5/32 |
20 mL | 175 mm | 19/26 | 24/29 |
£89.70
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||
11351885
|
Quickfit
EX5/53 |
60 mL | 205 mm | 24/29 | 34/35 |
£179.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||
11341885
|
Quickfit
EX5/43 |
40 mL | 200 mm | 24/29 | 29/32 |
£184.73
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||
Description
Conforms to BS 2071. Quickfit™ Borosilicate Glass Soxhlet Extractor removes soluble components or impurities from solids via repeated soaking/siphoning with solvent. A wide choice of extractors is available to accommodate most sizes of sample and thimbles. Accurately formed concentric siphon tube provides reliable performance.
- Conforms to BS 2071
- For extracting soluble components or impurities from solids via repeated soaking/siphoning with solvent
- Wide choice of extractors to accommodate most sizes of sample and thimbles
- Accurately formed concentric siphon tube for reliable performance
Specifications
Soxhlet Extractor | |
Pyrex Borosilicate Glass | |
Ideal for extracting soluble components or impurities from solids via repeated soaking/siphoning with solvent | |
BS 2071 |