missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Three-Neck Round-Bottom Glass Flask

Product Code. p-8002654
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
Socket Joint:
14/23 (Centre), 14/23 (side)
19/26 (Centre), 14/23 (side)
19/26 (Centre), 19/26 (side)
24/29 (Centre), 14/23 (side)
24/29 (Centre), 19/26 (side)
29/32
29/32 (Centre), 14/23 (side)
29/32 (Centre), 19/26 (side)
29/32 (Centre), 29/32 (side)
34/35 (Centre), 19/26 (side)
Unit Size:
Each
Pack of 5

Product Code. 10228054

Brand: Quickfit FR1L/3S/22A

Only null left
Add to basket
Edge
Add to basket

Useful for introducing gas inlet tubes and thermometers into the flask. The Quickfit Jointed Ware™ Quickfit™ Three-Neck Round-Bottom Flask has precision-ground sockets from borosilicate glass.

  • Fitted with three Quickfit™ precision-ground sockets
    • One vertical centre neck
    • Two angled side necks
  • Ground glass sockets are manufactured to an accuracy which surpasses the requirements of ISO 383
  • Side neck useful for introducing gas inlet tubes and thermometers etc., into the flask
  • Manufactured from borosilicate glass for highest resistance to thermal shock and chemical attack
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 383
Capacity (Metric) 1000 mL
Material Borosilicate Glass
Height (Metric) 180 mm
No. per Case 3
Socket Joint 24/29 (Centre), 19/26 (side)
Bottom Shape Round
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.