Learn More
Quickfit™ Two-Neck Round-Bottom Glass Flask
Manufactured from borosilicate glass. Quickfit Jointed Ware™ Quickfit™ Two-Neck Round-Bottom Glass Flask has high resistance to thermal shock and chemical attack.
Brand: Quickfit FR250/3S/1A
43.77 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 01
Additional Details : Weight : 0.14580kg
Description
Manufactured from borosilicate glass. Quickfit Jointed Ware™ Quickfit™ Two-Neck Round-Bottom Glass Flask has high resistance to thermal shock and chemical attack.
- With highest-quality Quickfit™ ground glass socket
- Side neck useful for introducing gas inlet tubes and thermometers etc., into the flask
- Manufactured from borosilicate glass for highest resistance to thermal shock and chemical attack
Specifications
250 mL | |
130 mm | |
24/29 (Centre), 14/23 (side) |
Borosilicate Glass | |
2 | |
Round |