missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Vacuum Filter Flask with Side Arm And Ground Socket

Filter flasks with precision-ground Quickfit™ socket.

Brand:  Quickfit FB1L/4

Code : NEW

Additional Details : Weight : 1.57000kg

 View more versions of this product

Product Code. 15547810

  • £780.00 / Pack of 10
Estimated Shipment: 21-10-2024
to see stock.
Add to basket

Description

Description

  • Complies with ISO 6556
  • With traditional plain glass side-arm to accept 9mm bore vacuum tubing
  • Heavy-wall and base construction for vacuum work
Specifications

Specifications

ISO 3585, DIN 12217, ASTM E-438
1000 mL
227 mm
136 mm
Style: Erlenmeyer
Borosilicate Glass
24/29
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers