missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Vacuum Flask with Ground Glass Socket
Click to view available options
Capacity (Metric):
250 mL
Unit Size:
Each
Description
Made of Borosilicate glass suitable for use under vacuum
- With heavy walls and bases
- Suitable for use under vacuum
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 139 mm |
| Includes | Heavy walls and bases |
| Shape | Conical |
| Diameter (Metric) Outer | 90 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction