missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Dreschel Bottle Head for Gas Washing Bottle
45.76 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Length (Metric):
Stem: 130mm
Stem: 175mm
Stem: 215mm
For Use With (Equipment):
MF29/3/125
MF29/3/250
MF29/3/500
Description
Complies with BS 2461. Quickfit™ Dreschel Bottle Head for Gas Washing Bottle includes detachable plastic connectors for easy fitting of 9mm bore flexible tubing. Bottle head and gas washing bottle should be ordered separately.
- Complies with BS 2461
- Dreschel type
- With detachable plastic connectors for easy fitting of 9mm bore flexible tubing
Specifications
Color | Clear |
Includes | Detachable plastic connectors |
Material | Borosilicate Glass |
Length (Metric) | Stem: 175mm |
Quantity | 1PK |
Certifications/Compliance | BS 2461 |
Shape | Cylindrical |
Product Type | Dreschel Bottle Head |
For Use With (Equipment) | MF29/3/250 |
Length (English) | 6.88 in. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'