missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Quickfit™ Glass Key and Stem with Cone
Add liquid to most Quickfit™ flasks and assemblies. Pyrex™ Quickfit™ Glass Key and Stem with Cone includes stopcock with interchangeable glass key.
£92.50 - £685.00
Specifications
Certifications/Compliance | ISO 4800 |
---|---|
Includes | Ground glass cone, stopcock with glass key |
Product Code | Brand | Capacity (Metric) | Cone Size | Stopcock | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Cone Size | Stopcock | Price | Quantity & Availability | |||
11341875
|
Pyrex™
D1/21 |
100 mL | 14/23 | 2.5mm bore |
£92.50
Each |
Estimated Shipment: 24-02-2025
Log in to see stock. |
|||
11351875
|
Pyrex™
D1/22 |
100 mL | 19/26 | 2.5mm bore |
£198.00
Each |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||
11331875
|
Pyrex™
D1/11 |
50 mL | 14/23 | 2.0mm bore |
£163.00
Each |
In Stock
Log in to see stock. |
|||
11361875
|
Pyrex™
D1/32 |
250 mL | 19/26 | 2.5mm bore | N/A | ||||
15517790
|
Pyrex™
D1/42 |
500 mL | 19/26 | 4.0mm bore | N/A | ||||
15537790
|
Pyrex™
D1/62 |
1000 mL | 19/26 | 4.0mm bore | N/A | ||||
Description
- Complies with ISO 4800
- Funnel stem with ground glass cone for easy incorporation into Quickfit™ flasks and assemblies
- Stopcock has interchangeable glass key
Specifications
ISO 4800 | |
Ground glass cone, stopcock with glass key |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title