missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Funnel with Ground Glass Cone
Manufactured from chemically resistant Pyrex™ Borosilicate Glass. Quickfit™ Funnel with Ground Glass Cone is designed for transferring powders into Quickfit™ flasks and vessels.
£55.90 - £92.70
Specifications
Diameter (Metric)Top | 105mm |
---|---|
Material | Borosilicate Glass, Borosilicate Glass |
Includes | Quickfit™ Ground Glass Cone |
Product Type | Powder Funnel |
Product Code | Brand | Cone Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Cone Size | Price | Quantity & Availability | |||||
12094213
|
Quickfit
CF5/1 |
14/23 |
£55.90
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
12004223
|
Quickfit
CF5/2 |
19/26 |
£85.25
Each |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||||
12438816
|
Quickfit
CF5/3 |
24/29 |
£90.61
Each |
In Stock
Log in to see stock. |
|||||
11328054
|
Quickfit
CF5/4 |
29/32 |
£89.55
Each |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||||
11338054
|
Quickfit
CF5/5 |
34/35 |
£92.70
Each |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||||
Description
Manufactured from chemically resistant Pyrex™ Borosilicate Glass. Quickfit™ Funnel with Ground Glass Cone is designed for transferring powders into Quickfit™ flasks and vessels.
- Designed for transferring powders into Quickfit™ flasks and vessels
- With Quickfit™ ground glass cone
- Manufactured from chemically resistant Pyrex™ Borosilicate Glass
Specifications
105mm | |
Borosilicate Glass, Borosilicate Glass | |
Quickfit™ Ground Glass Cone | |
Powder Funnel |