missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Glass Büchner Funnel with Glass Sintered Disc

Used in place of conventional filter papers that would be destroyed by acids and alkalis. Quickfit™ Glass Büchner Funnel with Sintered Glass Disc is manufactured from chemical-resistant borosilicate glass. Integral ground glass cone on stem connects to Quickfit™ Büchner flasks and vessels.

Brand:  Quickfit SF3B33

137.23 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 12008483

  • £274.00 / Each
Estimated Shipment: 28-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Used in place of conventional filter papers that would be destroyed by acids and alkalis. Quickfit™ Glass Büchner Funnel with Sintered Glass Disc is manufactured from chemical-resistant borosilicate glass. Integral ground glass cone on stem connects to Quickfit™ Büchner flasks and vessels.

  • Büchner funnel with glass sintered disc
  • Borosilicate glass construction for high resistance to chemical attack
  • Useful where conventional filter papers would be destroyed by acids and alkalis
  • Integral ground glass cone on stem for connecting to Quickfit™ Büchner flasks etc
TRUSTED_SUSTAINABILITY
Specifications

Specifications

500 mL
24/29
95mm
3
Buchner Funnel
Borosilicate Glass
Bases or acids that can destroy conventional filter papers
Sintered glass disc, ground glass cone
16 to 40μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers