missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Glass Büchner Funnel with Glass Sintered Disc

Product Code. 12098473
Click to view available options
Capacity (Metric):
125 mL
500 mL
Diameter (Metric) Disc:
55mm
95mm
Cone Size:
19/26
24/29
29/32
Unit Size:
Each
Pack of 5

Product Code. 12098473

Brand: Quickfit SF3A33

Only null left
Add to basket
Add to basket

Used in place of conventional filter papers that would be destroyed by acids and alkalis. Quickfit™ Glass Büchner Funnel with Sintered Glass Disc is manufactured from chemical-resistant borosilicate glass. Integral ground glass cone on stem connects to Quickfit™ Büchner flasks and vessels.

  • Büchner funnel with glass sintered disc
  • Borosilicate glass construction for high resistance to chemical attack
  • Useful where conventional filter papers would be destroyed by acids and alkalis
  • Integral ground glass cone on stem for connecting to Quickfit™ Büchner flasks etc
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 125 mL
Material Borosilicate Glass
Cone Size 24/29
For Use With (Application) Bases or acids that can destroy conventional filter papers
Diameter (Metric) Disc 55mm
Includes Sintered glass disc, ground glass cone
Porosity 3
Pore Size 16 to 40μm
Product Type Buchner Funnel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.